Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 60A, 4P, 4W, 600VAC/250VDC
Mfr # VPR6455
Zoro # G3458323
original price:
$522.74
12% off
new price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 1
- NEMA Rating 4x
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VPR6455
- Zoro # G3458323
- UPC # 783936834528
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.38 in |
For Maximum Cable Diameter | 1.5 in |
Maximum Wire Size | 2 AWG |
Overall Length | 9.69 in |
Minimum Wire Size | 6 AWG |
For Minimum Cable Diameter | 0.65 in |
Length | 9.68 in |
Width | 4.37 in |
Dimensions | 9.68 in x 4.37 in x 4.37 in |
Height | 4.37 in |
Description
Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 1, Housing Color Gray, Number of Poles 4, Number of Wires 4, Phase 3, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.5 in, For Minimum Cable Diameter 0.65 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- HHIP Hand Held 4 Digit Counter On Steel Base (3900-0204)
- ZORO SELECT Strut Chan, 3ft.L, Stndrd, 304 Stnlss Steel (FS-500SS ST4 36.00)
- PARKER Mounting Rails, Steel, 3.28 Ft (R-1)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C9W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- MARINCO Cls40Mrsb-E Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Male-Grn (E) (CLS40MRSB-E)
- Hubbell Pin & Sleeve Devices