Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 60A, 3P, 3W, 600VAC/250VDC
Mfr # VPR6355
Zoro # G0512617
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 3
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 1
- Voltage 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VPR6355
- Zoro # G0512617
- UPC # 783936834467
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.38 in |
Maximum Wire Size | 2 AWG |
For Maximum Cable Diameter | 1.5 in |
Overall Length | 9.69 in |
For Minimum Cable Diameter | 0.65 in |
Minimum Wire Size | 6 AWG |
Dimensions | 9.68 in x 4.37 in x 4.37 in |
Length | 9.68 in |
Height | 4.37 in |
Width | 4.37 in |
Description
Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 1, Housing Color Gray, Number of Poles 3, Number of Wires 3, Phase 1 or 3, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.5 in, For Minimum Cable Diameter 0.65 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Electrical Box Cover, 4 Gang, Rectangular, Aluminum, Toggle Switch (30478)
- ZORO SELECT 18 AWG 6 Conductor Carolprene Portable Cord 600V 250 ft. BK (E3702)
- B & K GRND KEY STOP DRAIN 1"" (105-905NL)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 5m, Aqua (6388)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL330C6W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- AMPHENOL ER 5C 516S PIN PLUG (MS3106A14S5P)
- Hubbell Pin & Sleeve Devices