Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 30A, 4P, 3W, 600VAC/250VDC
Mfr # VPR3465
Zoro # G0606137
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 3
- Switch Rated No
- Grounding Style Style 2
- Material Copper Free Aluminum with Electro Statically Applied Epoxy, Powder Finish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # VPR3465
- Zoro # G0606137
- UPC # 783936834269
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 10 AWG |
For Maximum Cable Diameter | 1.2 in |
For Minimum Cable Diameter | 0.55 in |
Maximum Wire Size | 6 AWG |
Outside Diameter | 3.06 in |
Overall Length | 7.53 in |
Width | 3.06 in |
Dimensions | 7.53 in x 3.06 in x 3.06 in |
Length | 7.53 in |
Height | 3.06 in |
Description
Pin and Sleeve Connector, Current Rating 30 A, Grounding Style Style 2, Housing Color Gray, Number of Poles 4, Number of Wires 3, Phase 3, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.2 in, For Minimum Cable Diameter 0.55 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST TECHNOLOGY INTERNATIONAL Unloaded Keystone Surface Mount Box - 6-Port, White (NSB-5260)
- SCHNEIDER ELECTRIC Manual Motor Starter, Button, 2.5-4A, 1P (GV2ME08)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- QUEST TECHNOLOGY INTERNATIONAL BNC (Male) Connector, 75 Ohm - 3Pc-Crimp-On, Rg-59/62 (CBB-3210)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL520C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls20Fb-H Cls Inline Single Pin (400A/ 600V) #2-2/0 Awg Fem-Yllw (H) (CLS20FB-H)
- Hubbell Pin & Sleeve Devices