Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 100A, 4P, 4W, 600VAC/250VDC
Mfr # VPR10457
Zoro # G1574851
product price: $474.99
/ea
Free Shipping & Returns
$474.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Poles 4
- Number of Wires 4
- Switch Rated No
- Grounding Style Style 1
- Voltage 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VPR10457
- Zoro # G1574851
- UPC # 783936834801
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
For Maximum Cable Diameter | 1.68 in |
Minimum Wire Size | 4 AWG |
Outside Diameter | 4.56 in |
Overall Length | 11.66 in |
For Minimum Cable Diameter | 0.88 in |
Maximum Wire Size | 2 AWG |
Length | 11.65 in |
Dimensions | 11.65 in x 4.56 in x 4.56 in |
Width | 4.56 in |
Height | 4.56 in |
Description
Pin and Sleeve Connector, Current Rating 100 A, Grounding Style Style 1, Housing Color Gray, Number of Poles 4, Number of Wires 4, Phase 3, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.68 in, For Minimum Cable Diameter 0.88 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Enclosed PreWired Relay, 10A, (3)SPST, SPDT (RIBL3C)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (24C706)
- INTERMATIC Timer, Spring Wound (FD430M)
- SIEMENS Push Button Operator, Red, Metal Bezel (3SU1050-0AB20-0AA0)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- AMPHENOL ER 3C 38 PIN PLUG (MS3106A222P)
- Hubbell Pin & Sleeve Devices