Shop All Pin & Sleeve Connectors
Hubbell
Pin & Slve Conn, 100A, 3P, 2W, 600VAC/250VDC
Mfr # VPR10367
Zoro # G1919802
product price: $647.99
/ea
Free Shipping & Returns
$647.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Body-Copper-Free Aluminum; Contacts-Brass; Spring Tensioner-Patented Beryllium Copper; External Screws-316 Stainless Steel
- Amps - Plugs and Receptacles 100 A
- Number of Poles 3
- Number of Wires 2
- Switch Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VPR10367
- Zoro # G1919802
- UPC # 783936834795
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
For Minimum Cable Diameter | 0.88 in |
For Maximum Cable Diameter | 1.68 in |
Maximum Wire Size | 2 AWG |
Overall Length | 11.66 in |
Outside Diameter | 4.56 in |
Minimum Wire Size | 4 AWG |
Height | 4.56 in |
Width | 4.56 in |
Length | 11.65 in |
Dimensions | 11.65 in x 4.56 in x 4.56 in |
Description
Pin and Sleeve Connector, Current Rating 100 A, Grounding Style Style 2, Housing Color Gray, Number of Poles 3, Number of Wires 2, Phase 1, Resistance Properties Corrosion Resistant, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Flip-Up and Screw-On Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.68 in, For Minimum Cable Diameter 0.88 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-TIE 14" L Wrap Hook-&-Loop Cable Tie Rainbow PK 10 (H-14-010-RW-WO)
- DAYTON Time Delay Relay, 12VDC, 10A, DPDT, 9 sec. (24EP05)
- SCHNEIDER ELECTRIC Rlay Scket, Finger Safe, Square, 14 Pin, 10A (70-782D14-1)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL420C7W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- MARINCO Cls2Mb-E Cls Inline Single Pin (400A/600V) #6-#2 Awg Male-Grn (E) (CLS2MB-E)
- Hubbell Pin & Sleeve Connectors