Shop All Pin & Sleeve Receptacles
Hubbell
Pin & Sleeve Receptacl, 30A, 3P, 3W, NEMA 4X
Mfr # VR331
Zoro # G1081902
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pin & Sleeve
- Body Material - Pin and Sleeve Copper-Free Aluminum
- Voltage 600V AC/250V DC
- Amps - Plugs and Receptacles 30 A
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # VR331
- Zoro # G1081902
- UPC # 783936834146
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 3-1/4 in |
Width | 3.41 in |
Height | 3.89 in |
Dimensions | 3.25 in x 3.41 in x 3.89 in |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style Style 1, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 3, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK CABLE CONECTR SLV 1"" (49663)
- BRIDGEPORT FITTINGS Split Bushing, Steel, 2-1/2" Trade Size (246-SLP)
- MELNOR METAL CONNECTOR Y (9000)
- BURNDY Two Hole Lug Compress Conct, 300 kcmil (YA302N)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- HUBBELL Angle Adapter (AA6010055)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- Hubbell Pin & Sleeve Receptacles