Shop All Pin & Sleeve Receptacles
Hubbell
Pin & Sleev Receptacl, 200A, 3P, 2W, NEMA 4X
Mfr # VR20322
Zoro # G5890297
product price: $1,129.99
/ea
Free Shipping & Returns
$1,129.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Copper-Free Aluminum
- Type Pin & Sleeve
- Voltage 600V AC/250V DC
- Amps - Plugs and Receptacles 200 A
- Amps 200 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VR20322
- Zoro # G5890297
- UPC # 783936833125
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 7.87 in |
Width | 6.83 in |
Dimensions | 7.87 in x 6.83 in x 7.59 in |
Height | 7.59 in |
Description
Pin and Sleeve Receptacle, Current Rating 200 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 30a Watertight Replacement Caps (HBL50W54)
- FLEX-STRUT Trolley Beam Joint Support (FS-6603 E/G)
- NVENT CADDY Bridle Ring, Steel, Electrogalvanized (2BRT12)
- CARLING TECHNOLOGIES Lighted Rocker Switch, SPST, 3 Connections (V1D1B60B-ARC00-000)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Angl Back Box, 20/30A, 1"Hub, 15, Nonmetalc (BB2030N)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- MELTRIC 63-34143 RECEPTACLE (63-34143)
- Hubbell Pin & Sleeve Devices