Shop All Pin & Sleeve Receptacles
Hubbell
Pin & Sleev Receptacl, 100A, 3P, 2W, NEMA 4X
Mfr # VR1032
Zoro # G2799291
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Pin & Sleeve
- Body Material - Pin and Sleeve Copper-Free Aluminum
- Voltage 600V AC/250V DC
- Amps - Plugs and Receptacles 100 A
- Amps 100 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # VR1032
- Zoro # G2799291
- UPC # 783936834849
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 5.37 in |
Width | 4-1/2 in |
Dimensions | 5.37 in x 4.25 in x 4.75 in |
Height | 4.75 in |
Description
Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Not Applicable, IP Rating Not Rated, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 2, Phase Single, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Flip-Up and Screw Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Market Industrial, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- EATON BUSSMANN Semiconductor Fuse, FWH-A Series, 600A, Fast-Acting, 500V AC, Bolt-On (FWH-600A)
- KMC Cable Clamp, 2-1/2" dia., 1/2" W, PK5 (COL4009Z1)
- MERSEN Fuse Reducer, R Fuse Class, 100A Max. Amps, 600V AC Max. Volts, 60 to 100A Amp Range (212)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL Angle Back Box, 20/30A, 1"Hub, 15, Metallic (BB301W)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (A460R9)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Hubbell Pin & Sleeve Devices