Shop All Pin & Sleeve Receptacles
Hubbell
PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE
Mfr # 320R4W
Zoro # G106266888
product price: $76.15
/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Composite
- Type Watertight Receptacle
- Voltage 125V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # 320R4W
- Zoro # G106266888
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG |
Details
Item | Receptacle |
Body Material - Pin and Sleeve | Composite |
Type | Watertight Receptacle |
Voltage | 125V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Yellow |
Phase | 1 |
Number of Poles | 2 |
Number of Wires | 3 |
NEMA Rating | Non-NEMA |
Includes | Mounting Screws |
Features | Single Flanged-Reversed |
Use With | High Ampacity Connections, Standard Sized Product |
Terminal Connection | Pressure Terminal Screws |
No. of Poles | 2P |
No. of Wires | 3W |
Current | 20 A AMP |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (775030D02F060)
- CCI Caddy Cord H Frame W/Hndle Blk (2803)
- CONDOR USA Unloader Valve, MDR11 Series, Standard (EV1Wi)
- TRIPP LITE UPS Replacement Battery, Cartridge, UPS, (RBC52)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- HUBBELL 30 Amp Adapter (AA203055)
- HUBBELL Pin and Sleeve Receptacle, 30A, 200/415VAC (HBLS530R6W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB1001W)
- Hubbell Pin & Sleeve Devices