Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 60A, 600VAC
Mfr # HBL560RS1W
Zoro # G0247493
product price: $457.99
/ea
Free Shipping & Returns
$457.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Voltage 600VAC/250VDC
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL560RS1W
- Zoro # G0247493
- UPC # 783585010700
- Country of Origin United States
- Category Watertight Devices
Dimensions
Face Diameter | 4.66 in |
Maximum Wire Size | 1/0 AWG |
Minimum Wire Size | 3 AWG |
Cord Size | 6 to 4 AWG |
Display Size | Standard Sized Product |
Wire Size | #8 AWG to #2 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 1, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Single, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.66 in, Grounding Grounded, Horsepower Rating 15 hp, Housing Color Black, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Outlet Strip, 15A, 24 Outlet, 15 ft, Gray (PS7224-20)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 2 Pos (9001SKS11)
- CAROL 14 AWG 1 Conductor Irrigation Cable 500 ft. RD (141UF02P.38.03)
- SCHNEIDER ELECTRIC Illuminated Push Button, 30 mm, 1NO/1NC, Green (9001K2L35GH13)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 250VAC L6-20P BK/WT (HBL2321SW)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 480VAC L16-30P BK/WT (HBL2731SW)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS2W)
- HUBBELL 30A Watertight Locking Plug 4P 5W 120/208VAC (HBL28W81)
- HUBBELL 30A Watertight Locking Connector 2P 3W 277VAC L7-30R (HBL29W49)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL4100RS2W)
- HUBBELL 30A Watertight Locking Connector 3P 4W 250VAC L15-30R (HBL29W75)
- Hubbell Watertight Devices