Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 60A, 600VAC
Mfr # HBL360RS2W
Zoro # G2241845
product price: $321.25
/ea
Free Shipping & Returns
$321.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Type Watertight Receptacle
- Voltage 600VAC/250VDC
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC/250V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL360RS2W
- Zoro # G2241845
- UPC # 783585010526
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 4.66 in |
Cord Size | 6 to 4 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 2, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.66 in, Grounding Grounded, Housing Color Silver, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG, Minimum Wire Size 3 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 30A Surface Mount Black 10-30R 3-Wire Dryer Power Outlet (R20-05054-P00)
- SEA DOG Fuse Holder, 20A Amp Range, Wire Leads, Glass Fuse Type (420554-1)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- ANACONDA SEALTITE HTUA FLEXIBLE 100FT 3/4IN CONDUIT (037422-0000)
- HUBBELL 30A Watertight Twist-Lock Connector 3P 4W 125/250VAC L14-30R (HBL2713SW)
- HUBBELL Watertight Straight Blade Plug, NEMA 5-15P, 15 A, 125V AC, 2 Poles, 3 Blades, Yellow (HBL14W47A)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- HUBBELL Watertight Plug, 16-20p, Repl Int (HBL26W76IN)
- HUBBELL IEC Pin and Sleeve Inlet, 100A, 480V, Red (HBL4100B7W)
- HUBBELL IEC Pin and Sleeve Inlet, 60A, 250V, Blue (HBL460B9W)
- HUBBELL 15A Watertight Locking Connector 2P 3W 250VAC L6-15R (HBL25W49)
- Hubbell Watertight Devices