Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 60A, 600VAC
Mfr # HBL360RS1W
Zoro # G2780601
product price: $260.00
/ea
Free Shipping & Returns
$260.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 600VAC/250VDC
- Amps 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL360RS1W
- Zoro # G2780601
- UPC # 783585010465
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Face Diameter | 4.66 in |
Cord Size | 6 to 4 AWG |
Wire Size | #8 AWG to #2 AWG |
Display Size | Standard Sized Product |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style Style 1, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.66 in, Grounding Grounded, Housing Color Silver, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Lug Kit, 125A, 120/240V AC (TLK20)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- POWER FIRST Female Flag Discon, Yellow, 12-10AWG, PK50 (24C752)
- NVENT HOFFMAN COMPACT Series 4 Flange Elbow Coupling, fits 80x80mm, Lt Gray, Aluminu (CCS8FECLG)
- HUBBELL 20A Watertight Twist-Lock Plug 2P 3W 277VAC L7-20P BK/WT (HBL2331SW)
- HUBBELL 30A Watertight Locking Connector 3P 3W 125/250VAC (HBL29W08)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL Pin and Sleeve Receptacle, 100A, 600VAC (HBL3100RS2W)
- HUBBELL 15A Watertight Locking Receptacle 2P 3W 250VAC (HBL65W49)
- HUBBELL Receptacle, 30 A, 600 V (HBL430MI5W)
- HUBBELL 20A Watertight Locking Connector 3P 4W 480VAC L16-20R (HBL27W76BK)
- Hubbell Watertight Devices