Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 32A, 10 HP, Red
Mfr # HBLS432R3W
Zoro # G2481291
Free Shipping & Returns
$466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Amps - Plugs and Receptacles 32
- Voltage 380/440VAC
- Amps 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS432R3W
- Zoro # G2481291
- UPC # 00783585550633
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Face Diameter | 3.13 in |
Minimum Wire Size | 12 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 32 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 380 to 440V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Red, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Locking Plug (2711)
- SIEMENS 2Pole Side AUX CON 1NO/1NC (3RH1921-1EA11)
- HUBBELL 4 Wire Industrial Straight Blade Plug 250VAC 50A (HBL8451C)
- RACO Electrical Box, 15.5 cu in, Octagon Box, 1 Gang, Steel, Octagon (324)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- HUBBELL Angle Adapter (AA6010055)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- GE FIXTURE FITTING HOOKED RECEPTACLE BOX LIGHTING PARTS (RHBTF 35-202547-03)
- Hubbell Pin & Sleeve Receptacles