Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, Red, 3Phase
Mfr # HBLS430R6W
Zoro # G2481468
product price: $422.50
/ea
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Voltage 380/415VAC
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 380/415V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS430R6W
- Zoro # G2481468
- UPC # 00783585550589
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Face Diameter | 3.13 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30/32 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 380 to 415V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Color Red, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Elbow-Inside Opening, Fits 4.00x4.00, Gr (F4490EIN)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 100A, 700V AC, Non-Indicating (L70QS100.V)
- GE CURRENT Circuit Breaker, THQP Series 20A, 1 Pole, 120/240V AC (THQP120)
- AC WORKS NEMA L6-20P 20A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Orange (ASL620P-BK)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Pin & Sleeve Receptacl, 30A, 4P, 3W, NEMA 4X (VR342)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (FW60/100)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- MELTRIC 33-34047-NC RECEPTACLE NORMALLY CLOSED LID (33-34047-NC)
- Hubbell Pin & Sleeve Devices