Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 30HP, Black
Mfr # HBLS530R5W
Zoro # G2481300
original price:
$645.40
27% off
new price: $468.75
/ea
Free Shipping & Returns
$468.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Voltage 347/600VAC
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 347/600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS530R5W
- Zoro # G2481300
- UPC # 00094701240490
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Face Diameter | 3.13 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 30 hp, Housing Color Black, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Dura-Blade™ 66/110 Cut Punchdown Blade (VDV427-104)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 1 Pole, 240/415V AC, C Curve (M9F42106)
- GE Load Center, 8 Spaces, 125A, 120/240V (TLM812SCUD)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (JKS-6)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- MELTRIC 31-64243-K04-843 RECEPTACLE PADLOCK PAWL (31-64243-K04-843)
- Hubbell Pin & Sleeve Receptacles