Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 2HP, Yellow
Mfr # HBLS330R4W
Zoro # G2481258
product price: $377.50
/ea
Free Shipping & Returns
$377.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Voltage 125VAC
- Amps - Plugs and Receptacles 30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS330R4W
- Zoro # G2481258
- UPC # 00783585550381
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Minimum Wire Size | 12 AWG |
Face Diameter | 3.13 in |
Maximum Wire Size | 8 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 125V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Yellow, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 3 Wire Industrial Watertight Straight Blade Plug 125VAC 15A (HBL14W47BK)
- DAYTON Control Transformer, 250 VA, 80°C, 120V AC, 240/480V AC (31EG87)
- EATON BUSSMANN Circuit Limiter, ANL Series, 275A, Fast-Acting, 32V AC, Bolt-On (ANL-275)
- BELL Electrical Box Cover, 1 Gang, Rectangular, Aluminum, Flip/Snap, GFCI (5101-7)
- HUBBELL 4-Way Angle Back Box, 60/100A, 2" Hub, 15 (MB601004W)
- HUBBELL Angle Back Box, 30A, 3/4" Hub, 15, Metallic (MB301W)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Angle Back Box, 60/100A, 1-1/2" Hub, 15 (MB601007W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- HUBBELL Angle Back Box, 100/125A, 1-1/2" Hub, 15 (BB100N)
- Hubbell Pin & Sleeve Devices