Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 2HP, Orange
Mfr # HBLS430R12W
Zoro # G2481440
product price: $422.50
/ea
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Amps - Plugs and Receptacles 30
- Voltage 125/250VAC
- Voltage - Plugs and Receptacles 125/250V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS430R12W
- Zoro # G2481440
- UPC # 00783585550466
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Face Diameter | 3.13 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 2 hp, Housing Color Orange, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-100-10-BK)
- DAYTON Enclosed Power Relay, 5 Pin, 24VAC, SPDT (1EGF3)
- ANCOR Black 10 AWG Tinned Copper Wire - 25' (108002)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Back Box, 30A, 3/4" Hub, 4-1/2" W, Dead End (VRE23)
- HUBBELL Back Box And Adapter 1-1/2 Npt Hub Size (FW6010055)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- Hubbell Pin & Sleeve Receptacles