Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 250VAC
Mfr # HBLS430R9W
Zoro # G2481319
product price: $422.50
/ea
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Voltage 250VAC
- Amps - Plugs and Receptacles 30
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS430R9W
- Zoro # G2481319
- UPC # 783585550497
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Face Diameter | 3.13 in |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Three, Shrouded Yes, Voltage Rating 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Blue, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Fixed (RIBXG21F)
- PANDUIT Vertfaceplate, 2prt, Sgl Gang, Classic, Iw (CFPL2IWY)
- QUICKCABLE Flex Tube, 1/4" Heat Shrink, Red 6", PK5 (5659-005R)
- GARDNER BENDER Heat Shrink Tubing, 3/16-3/32", 8 ft. Roll (HST-100)
- HUBBELL Angle Adapter Box (AA2030PS)
- HUBBELL Back Box, 20/30A, 1" Hub, Straight, Metallic (FT302W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- HUBBELL Angle Back Box, 30A, 1" Hub, 15, Metallic (MB302W)
- HUBBELL Angl Back Box, 20/30A, 3/4"Hub, 15, Metllic (BB201W)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- MELTRIC 63-98167 INLET (63-98167)
- Hubbell Pin & Sleeve Receptacles