Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 10 HP, Red
Mfr # HBLS330R7W
Zoro # G2481389
product price: $377.50
/ea
Free Shipping & Returns
$377.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Amps - Plugs and Receptacles 30
- Voltage 480VAC
- Amps 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS330R7W
- Zoro # G2481389
- UPC # 00783585550404
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Maximum Wire Size | 8 AWG |
Face Diameter | 3.13 in |
Minimum Wire Size | 12 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Red, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ferrule, Copper, 0.41 in L, PK100 (797V08)
- LUTRON Designer Wall Plates, Number of Gangs: 3 Satin Finish, Palladium (SC-3-PD)
- BRYANT Occupancy Sensor Wall Switch, Passive Infrared Motion Sensor, Auto On, Manual Adjust, 120V AC, White (MS1000W)
- EATON BUSSMANN Pwr Dist Block, 310A, 4P, 1P Secondary, 600V (16005-4)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (L430R9)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Pin and Sleeve Inlet, 100A, 125/250V, Gray (M4100B12R)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- HUBBELL Back Box, 60A, 1" Hub, Straight, Metallic (MB604W)
- Hubbell Pin & Sleeve Receptacles