Shop All Pin & Sleeve Receptacles
Hubbell
Pin and Sleeve Receptacle, 30A, 10 HP, Blue
Mfr # HBLS530R9W
Zoro # G2481370
product price: $468.75
/ea
Free Shipping & Returns
$468.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Voltage 120/208VAC
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 120/208V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS530R9W
- Zoro # G2481370
- UPC # 00783585550565
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Face Diameter | 3.13 in |
Maximum Wire Size | 8 AWG |
Minimum Wire Size | 12 AWG |
Description
Pin and Sleeve Receptacle, Current Rating 30/32 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.13 in, Grounding Grounded, Horsepower Rating 10 hp, Housing Color Blue, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 8 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 12V (22NY41)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14FUF32AA)
- EATON CUTLER-HAMMER Red Pushbutton Operator (10250T102)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20282BB40)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- HUBBELL Adapter, Angle, 60 A (HBL26404)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Nonmtalc (BB60N)
- HUBBELL Pin & Sleeve Receptacl, 60A, 4P, 3W, NEMA 4X (VR642)
- HUBBELL Back Box, 30A, 3/4" Hub, Straight, Feed-Thru (MB303W)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/2" Hub (MB601003W)
- MELTRIC 39-44163-172 RECEPTACLE (39-44163-172)
- Hubbell Pin & Sleeve Receptacles