Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 240VAC, Blue
Mfr # HBLS360R6W
Zoro # G0977203
Free Shipping & Returns
$582.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 250 VAC/220-250 VAC
- Voltage - Plugs and Receptacles 240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS360R6W
- Zoro # G0977203
- UPC # 783585478548
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Face Diameter | 3.88 in |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60/63 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 250V AC/220 to 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, Grounding Grounded, Horsepower Rating 7 1/2 hp, Housing Color Blue, Housing Material Polybutylene Terephthalate, Market Industrial
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BEST CONNECTION I.D. Black Split Loom Flex-Guard Tubing 14 Ft, 1/4" (JTT4304F)
- BECK Dcm3 Interface Pcb Circuit Board (22-5014-59)
- ZORO SELECT Hub, Rain Tight, 1-1/4 In Conduit, Zinc (3LP40)
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc133 (APCRBC133-SLA133)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 480V, Red (HBL430B7W)
- HUBBELL 30A Watertight Twist-Lock Receptacle 3P 4W 125/250VAC (HBL2710SW)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 480V (HBL4100R7W)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 125VAC L5-20R (HBL2313SW)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL430B9W)
- HUBBELL IEC Pin and Sleeve Inlet, 30A, 250V, Blue (HBL330B6W)
- HUBBELL IEC Pin and Sleeve Receptacle, 100A, 600V (HBL4100R5W)
- Hubbell Watertight Devices