Shop All Hazardous Location Plugs
Hubbell
Pin and Sleeve Receptacle, 120VAC, 20A
Mfr # KRS-20
Zoro # G0749907
product price: $458.99
/ea
Free Shipping & Returns
$458.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V AC
- NEMA Rating 3, 7, 9
- Amps 20 A
- Standards CSA Certified LR14667, UL E23572
- Number of Wires 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # KRS-20
- Zoro # G0749907
- UPC # 783936390062
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Hub Size | 1/2 in |
Hub Diameter | 0.75 in |
Description
Pin and Sleeve Receptacle, Current Rating 20 A, Flange Type Flanged, Grounding Style Style 2, Hazardous Location Specification Class I, Div 1 and 2, Group C, D, IP Rating Not Rated, NEMA Enclosure Rating 3, 4, 4X, 7BCD, 9FG, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 115/230V AC, Cap Type Flip-Up Cap, Connection Orientation Straight, Grounding Grounded, Housing Color Gray, Housing Material Copper-Free Aluminum, Power Indicating Light No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Proximity Sensor 30Mm Ac/Dc Xs6+Options (XS630B1MAL5)
- SQUARE D NEMA Contactor and NEMA Motor Starter, Type S, nonreversing, oversized enclosure, for NEMA Size 00, 0, 1, NEMA 1 (9991SCG1)
- SCHNEIDER ELECTRIC Manstarter Fault Signaling Contact 575Va (GVAD0110)
- SIEMENS Hole Plug, 1.25 In Hole dia., SS (52ABH6)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 125V (UGP-20231QW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- APPLETON ELECTRIC Plug, 20A, 2P, 3W, Alum, NEMA 3, 3R, 7BCD, 9FG (ECP-2023)
- Hubbell Hazardous Location Plugs