Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 120/240VAC
Mfr # HBLS460R12W
Zoro # G0977133
product price: $718.99
/ea
Free Shipping & Returns
$718.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Type Receptacle
- Amps - Plugs and Receptacles 60
- Voltage 125/250V AC
- Voltage - Plugs and Receptacles 120/240V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS460R12W
- Zoro # G0977133
- UPC # 783585478616
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Minimum Wire Size | 8 AWG |
Face Diameter | 3.88 in |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 60 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP69K, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 3, Number of Wires 4, Phase Single, Shrouded Yes, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 3.88 in, Grounding Grounded, Horsepower Rating 30 hp, Housing Color Orange, Housing Material Polybutylene Terephthalate, Market Industrial, Maximum Wire Size 2 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC 33-34043 RECEPTACLE (33-34043)
- HUBBELL 30A Watertight Twist-Lock Connector 2P 3W 250VAC L6-30R (HBL2623SW)
- WIEGMANN 304 Stainless Steel Enclosure, 6 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4060604CHSS)
- CALBRITE Post Base for 1-5/8 in Strut, 304 SS (S45800PB00)
- HUBBELL Pin and Sleeve Receptacle, 30A, 600VAC (HBL430RS2W)
- HUBBELL 20A Watertight Locking Receptacle 2P 3W 125VAC (HBL67W47)
- HUBBELL 20A Watertight Locking Connector 3P 3W 125/250VAC (HBL27W08)
- HUBBELL Zebra AC Adapter - 110 V AC Input (HBL14W47)
- HUBBELL IEC Pin and Sleeve Receptacle, 30A, 250V (HBL430R12W)
- HUBBELL 20A Watertight Locking Connector 4P 5W 347/600VAC L23-20R (HBL27W83)
- HUBBELL Pin and Sleeve Receptacle, 60A, 600VAC (HBL360RS1W)
- Hubbell Watertight Devices