Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 100A, 600VAC
Mfr # HBL5100RS1W
Zoro # G3179942
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 100
- Voltage 600VAC/250VDC
- Amps 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL5100RS1W
- Zoro # G3179942
- UPC # 783585011189
- Country of Origin United States
- Category Watertight Devices
Dimensions
Maximum Wire Size | 2 AWG |
Face Diameter | 4.71 in |
Minimum Wire Size | 8 AWG |
Cord Size | 4 to 2 AWG |
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style Style 1, NEMA Enclosure Rating Not Rated, Number of Poles 4, Number of Wires 5, Phase Three, Shrouded Yes, Voltage Rating 600V AC/250V DC, Cap Type Spring-Loaded Cap, Face Diameter 4.71 in, Grounding Grounded, Housing Color Silver, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 2 AWG, Minimum Wire Size 8 AWG, Resistance Properties Impact Resistant, Moisture Resistant, Watertight
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Switch, SPDT, 6 to 30 psi (APAN41H012LS0230#-NSR)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- KABLE KONTROL Kable Kontrol® Zip Ties - 8" Long - 100 Pc Pk - Yellow color - Nylon - 50 Lbs Tensile Strength (CT261CL-YELLOW)
- SOUTHWIRE 14 AWG 4 Conductor Solid Metal Clad Lite Whip 600VAC 6 ft. (55292501)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL67W74)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 480VAC (HBL2430SW)
- HUBBELL 30A Watertight Locking Plug 4P 4W 120/208VAC (HBL28W78)
- HUBBELL IEC Pin and Sleeve Inlet, 20A, 480V, Red (HBL420B7W)
- HUBBELL 20A Watertight Locking Connector 4P 4W 120/208VAC (HBL27W09)
- HUBBELL 30A Watertight Locking Receptacle 3P 4W 125/250VAC (HBL69W74)
- HUBBELL 20A Watertight Twist-Lock Receptacle 3P 4W 250VAC (HBL2420SW)
- Hubbell Watertight Devices