Shop All Watertight Devices
Hubbell
Pin and Sleeve Receptacle, 100A, 480V
Mfr # HBL3100R7W
Zoro # G6499744
product price: $380.00
/ea
Free Shipping & Returns
$380.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 101 Nylon
- Type Watertight Receptacle
- Amps - Plugs and Receptacles 100
- Voltage 480VAC
- Voltage - Plugs and Receptacles 480V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL3100R7W
- Zoro # G6499744
- UPC # 783585403137
- Country of Origin United States
- Category Watertight Devices
Dimensions
Minimum Wire Size | 3 AWG |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 4.71 in |
Cord Size | 3 to 1/0 AWG |
Display Size | Standard Sized Product |
Wire Size | #3 AWG to #1/0 AWG |
Description
Watertight Pin and Sleeve Receptacle, Current Rating 100 A, Flange Type Flanged, Grounding Style IEC, IP Rating IP67, NEMA Enclosure Rating 4X, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Shrouded Yes, Voltage Rating 480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, Face Diameter 4.71 in, Grounding Grounded, Horsepower Rating 30 hp, Housing Color Red, Housing Material Thermoplastic, Market Industrial, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type F, Narrow, Black, 4" x 4" x 1' (6-Pack) (F4X4BL6)
- EATON Circuit Breaker, PDG Series 30A, 1 Pole, 600V AC, A Curve (PDG21G0030TFFL)
- NVENT HOFFMAN Elbow, 6.00x6.00, SS Type 304 90 deg. (F66WE90SS)
- SQUARE D Panelboard Interior, EDB, EDG, EDJ, 30 Spaces, 250A, 277/480V, Convertible Main Lug, 3 Phase (NF430L2C)
- HUBBELL 20A Watertight Locking Receptacle 3P 4W 480VAC (HBL67W76)
- HUBBELL 30A Watertight Twist-Lock Plug 3P 4W 600VAC L17-30P BK/WT (HBL2741SW)
- HUBBELL Receptacle, Interlock (HBL430MI9W)
- HUBBELL 30A Watertight Locking Connector 4P 5W 277/480VAC L22-30R (HBL29W82)
- HUBBELL 20A Watertight Twist-Lock Connector 2P 3W 277VAC L7-20R (HBL2333SW)
- HUBBELL 30A Watertight Locking Plug 3P 4W 480VAC L16-30P BK (HBL28W76BK)
- HUBBELL IEC Pin and Sleeve Receptacle, 20A, 480V (HBL420R7W)
- Hubbell Watertight Devices