Shop All Hazardous Location Plugs
Hubbell
Pin and Sleeve Plug, 600VAC/250VDC, 20A
Mfr # VP3275
Zoro # G1459941
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 600V AC/250V DC
- NEMA Rating 3, 7, 9
- Amps 20 A
- Standards CSA Certified LR111846, UL E10757
- Number of Wires 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # VP3275
- Zoro # G1459941
- UPC # 783936834009
- Country of Origin United States
- Category Hazardous Location Plugs
Dimensions
Hub Size | 1/2 in |
Overall Length | 6.688 in |
Outside Diameter | 3 in |
Face Diameter | 1.875 in |
Minimum Wire Size | 10 AWG |
Maximum Wire Size | 6 AWG |
Width | 3 in |
Length | 6.68 in |
Height | 3 in |
Dimensions | 6.68 in x 3 in x 3 in |
Description
Pin and Sleeve Plug, Current Rating 30 A, Hazardous Location Specification Class I, Div 1 and 2, Group A, B, C, D, Horsepower Rating Not Applicable, Housing Color Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 2, Phase Single, Voltage Rating 250V DC, 600V AC, Wire Connection Type Screw Terminals, Cap Type Not Applicable, Connection Orientation Straight, Face Diameter 1.875 in, Grounding Grounded, Grounding Style Style 1, Housing Material Copper-Free Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Overload Relay, 0.16 to 0.25A, Class 10, 3P (6ECA4)
- BARON Cable Clamp Wire Ss 1/8 (260S-1/8)
- VELVAC Butt Splice Connector, 16-14 AWG, Yel, PK10 (35430)
- HONEYWELL Limit Switch, Wobble Stick, 1NC/1NO, 10A @ 480V AC, Actuator Location: Top (8LS152)
- HUBBELL Plug, 125VAC, 60 Hz, 15A, 1 HP (UGP-15231QWWW)
- HUBBELL Kp-20Abc Plug, Explosion Proof (KP-20ABC)
- HUBBELL Receptacle, 125VAC, 60 Hz, 20A, 1 HP (UGR5-20231QWWW)
- HUBBELL Plug, 20A, 2P, 3W, UL E91049/E53660, Alu, 240V (UGP-20232QW)
- HUBBELL Plug, 250VAC, 60 Hz, 15A, 2 HP (UGP-15232QWWW)
- HUBBELL Pin and Sleeve Receptacle, 120VAC, 20A (KRS-20)
- HUBBELL Receptacle, 120VAC, 20A, 7 NEMA Rating (UGR0-20231QW)
- Hubbell Pin & Sleeve Devices