Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Plug, 4P, 5W, 100A, 208V
Mfr # M5100P9
Zoro # G0925057
product price: $787.50
/ea
Free Shipping & Returns
$787.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Nylon
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 120/208V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # M5100P9
- Zoro # G0925057
- UPC # 783585510040
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.63 in |
Minimum Wire Size | 3 AWG |
For Minimum Cable Diameter | 1.065 in |
For Maximum Cable Diameter | 1.94 in |
Maximum Wire Size | 1/0 AWG |
Face Diameter | 3.44 in |
Display Size | Standard Sized |
Wire Size | #3 AWG to #1/0 AWG |
Description
Pin and Sleeve Plug, Current Rating 100 A, Horsepower Rating 10 hp, Housing Color Yellow, IP Rating IP67, Number of Poles 3, Number of Wires 5, Phase Three, Voltage Rating 120/208V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, Face Diameter 3.44 in, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 1.065 in, Grounding Grounded, Grounding Style IEC, Housing Material Polybutylene Terephthalate, Maximum Wire Size 1/0 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Datacom Surge Protector, 7 Outlet, Gray (SUPER6TEL)
- FUNCTIONAL DEVICES-RIB Split Core Current Switch, Adjustable (RIBXGHA)
- KILLARK Conduit Nipple, St, 1/2" (AN-1S)
- BURNDY Insulated Multitap Connector, 2.75 In. L (1PL6002)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P9W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 480V (HBL5100P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 600V (HBL430P5W)
- HUBBELL 3P4W 200A 600V P/S Plug Style 2 Reverse (HBL4200PS2WR)
- HUBBELL 4100Ps2Wr Plug (HBL4100PS2WR)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 30A, 600VAC (HBL430PS2W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 60A, 250V (HBL460P12W)
- Hubbell Pin & Sleeve Plugs