Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Plug, 2P, 3W, 100A, 600VAC
Mfr # HBL3100PS2W
Zoro # G2094942
Free Shipping & Returns
$503.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 100
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL3100PS2W
- Zoro # G2094942
- UPC # 783585010960
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 10.9 in |
Outside Diameter | 8 in |
For Maximum Cable Diameter | 1.94 in |
Minimum Wire Size | 4 AWG |
Maximum Wire Size | 2 AWG |
For Minimum Cable Diameter | 0.925 in |
Wire Size | #4 AWG to #2 AWG |
Display Size | Standard Sized |
Description
Type 4X Pin and Sleeve Plug, Current Rating 100 A, Housing Color Black, Gray, IP Rating Not Rated, Number of Poles 2, Number of Wires 3, Phase Single, Voltage Rating 600V AC, Wire Connection Type Screw Terminals, Cap Type No Cap or Cover, Connection Orientation Straight, For Maximum Cable Diameter 1.94 in, For Minimum Cable Diameter 0.925 in, Grounding Grounded, Grounding Style Style 2, Housing Material Polybutylene Terephthalate, Maximum Wire Size 2 AWG, Minimum Wire Size 4 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selectr Swtch Cntrl Station, 1NO/1NC, 30mm (9001KYK111)
- HUBBELL 30A Watertight Locking Connector 3P 4W 600VAC L17-30R (HBL29W77)
- 3M Shrink Tubing, 0.4in ID, Black, 25ft (ITCSN-0400-25'-BLACK-REEL)
- RACO Reducing Bushing, 1" to 1/2" Conduit Size (1143)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 125V (HBL320P4W)
- HUBBELL Pin & Slve Plug, 60A, 4P, 3W, 600VAC/250VDC (VP6485)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 250V (HBL360P6W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 100A, 208V (HBL5100P9W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 100A, 600VAC (HBL4100PS1W)
- HUBBELL Pin and Sleeve Plug, 2P, 3W, 60A, 600VAC (HBL360PS2W)
- HUBBELL Pin and Sleeve Plug, 4P, 5W, 100A, 208V (M5100P9)
- Hubbell Pin & Sleeve Plugs