Shop All Mechanical Interlock Devices
Hubbell
Pin And Sleeve, Interlock, 60A, UnFused
Mfr # HBL460MIS2W
Zoro # G3181771
product price: $1,420.99
/ea
Free Shipping & Returns
$1,420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve, Insulgrip, Unfused
- Voltage 600V AC/250V DC
- Amps 60 A
- Hub 1 1/4 in
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL460MIS2W
- Zoro # G3181771
- UPC # 783585514895
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Maximum Wire Size | 2 AWG |
Overall Width | 10.18 in |
Hub Diameter | 1 in |
Minimum Wire Size | 8 AWG |
Overall Height | 15.36 in |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 60 A, Circuit Breaker Type Not Applicable, Current Rating 60 A, Fuse Protection Non-Fused, Fuse Type Not Applicable, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC/250V DC, Compatible Plug Manufacturer Part Number 5HJ29, Grounding Grounded, Horsepower Rating 50 hp, Housing Material Thermoplastic, Hub Diameter 1 in, Maximum Wire Size 2 AWG, Phase Single, Three
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Hol-Sealers Non-Metallic Hole Seals, 1.5 (ASPB05075NM)
- HUBBELL Watertight Straight Blade Connector, 6-15R, 15A, 250VAC, Yellow (HBL15W49)
- TRIPP LITE Hospital Grade Isolation Transformer, 500 VA, Not Rated, 120V AC, 120V AC (IS500HG)
- TRIPP LITE Cable Manager, Finger duct with cover, 1U (SRCABLEDUCT1U)
- HUBBELL Mechanical Interlock, 120/240VAC, 60A (HBL460MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 20A (HBL420MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 120/240VAC, 100A (HBL4100MI12W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- Hubbell Mechanical Interlock Devices