Shop All Mechanical Interlock Devices
Hubbell
Pin And Sleeve, Interlock, 30A, Fused
Mfr # HBL430MIFS2W
Zoro # G3337336
Free Shipping & Returns
$1,823.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin And Sleeve, Insulgrip, Fused
- Voltage 600V AC/250V DC
- Amps 30 A
- Hub 1 in
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL430MIFS2W
- Zoro # G3337336
- UPC # 783585514888
- Country of Origin United States
- Category Mechanical Interlock Devices
Dimensions
Overall Height | 15.36 in |
Maximum Wire Size | 8 AWG |
Hub Diameter | 1 in |
Minimum Wire Size | 12 AWG |
Overall Width | 10.18 in |
Description
Mechanical Interlock Device, Circuit Breaker Amp Rating 30 A, Circuit Breaker Type Not Applicable, Current Rating 30 A, Fuse Protection Fused, Fuse Type Class J, Locking Handle Yes, NEMA Enclosure Rating Not Rated, Number of Poles 3, Number of Wires 4, Voltage Rating 600V AC/250V DC, Compatible Plug Manufacturer Part Number 5HJ23, Grounding Grounded, Horsepower Rating 20 hp, Housing Material Thermoplastic, Hub Diameter 1 in, Maximum Wire Size 8 AWG, Phase Single, Three
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Non Hinged Clamp (A1614CH)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 3R; 4; 4X; 12, Non Hinged Clamp (A8064CHNFSS)
- LITTELFUSE UL Class Fuse, J Class, JLS Series, Fast-Acting, 300A, 600V AC, Non-Indicating (JLS300)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC, A Curve (HOM120GFI)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 5HP (HBL420MI9W)
- HUBBELL Mechanical Interlock, 480VAC, 30A (HBL530MI7W)
- HUBBELL Mechanical Interlock, Unfused, 60A, 15 HP (HBL460MI9W)
- HUBBELL Mechanical Interlock, Pin And Sleeve, 10HP (HBL420MI7W)
- HUBBELL Mechanical Interlock, 600VAC, 100A (HBL4100MI5W)
- HUBBELL Interlock, Mechanical (HBL460MI5W)
- BRYANT IEC Pin and Sleeve Device, Female Mechanically Interlocked, 100A 125/250V AC (BRY4100MI12W)
- Hubbell Pin & Sleeve Devices