Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 63A, 240/415V
Mfr # HBL560C6W
Zoro # G7202781
product price: $443.75
/ea
Free Shipping & Returns
$443.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Zytel 801 Nylon
- Amps - Plugs and Receptacles 63
- Voltage - Plugs and Receptacles 240/415V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL560C6W
- Zoro # G7202781
- UPC # 783585405759
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.39 in |
Overall Length | 10.75 in |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.45 in |
Minimum Wire Size | 8 AWG |
Maximum Wire Size | 2 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 60/63 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Single, Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 200/346 to 240/415V, 220/380 to 240/415V, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 22-18 AWG Nylon Fork Terminal #8 Stud PK100, Seam: Brazed (MNG18-8FX)
- GARDNER BENDER Terminal, Crimp/Solder/Shrink, Red, PK6 (XTM-240)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD21L5)
- WESCO Bond/Ground Wire, Clip, Heavy Duty, 3 ft. (272033)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL460C7W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL360C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- Hubbell Pin & Sleeve Devices