Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 60A, 600VAC
Mfr # HBL360CS1W
Zoro # G0352536
original price:
$492.80
27% off
Free Shipping & Returns
$357.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 600V AC/250V DC
- Color - Plugs and Receptacles Gray
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBL360CS1W
- Zoro # G0352536
- UPC # 783585010441
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 9.9 in |
Outside Diameter | 3.5 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 6 AWG |
For Maximum Cable Diameter | 1.45 in |
Display Size | Standard |
Description
Watertight Pin and Sleeve Connector, Current Rating 60 A, Grounding Style Style 1, Housing Color Black, Gray, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Impact Resistant, Moisture Resistant, Watertight, Switch Rated No, Voltage Rating 250V DC, 600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material Thermoplastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 5mm, NPN, NO (IGT248)
- GAMPAK Sigma Engineered Solutions 1/2 in. D Die-Cast Zinc Screw-In Connector For FMC , 50PK (56010)
- HONDA Recoil Assembly (28400-ZB2-C03ZE)
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 14 Pin, 4PDT (MY4-AC110/120(S))
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL Pin & Slve Conn, 60A, 4P, 3W, 600VAC/250VDC (VPR6465)
- HUBBELL Pin and Sleeve Connector, 100A, 600VAC (HBL4100CS2W)
- HUBBELL 200 Amp, 3P4W Connector (HBL4200CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 480V (HBL320C7W)
- HUBBELL Pin and Sleeve Connector, 63A, 240/415V (HBL560C6W)
- MARINCO Cls40Fb-G Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Fem-Orng (G) (CLS40FB-G)
- Hubbell Pin & Sleeve Connectors