Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Connector, 4 Poles, 5 Wires
Mfr # HBLS560C9W
Zoro # G0977188
product price: $721.25
/ea
Free Shipping & Returns
$721.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 240/415V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS560C9W
- Zoro # G0977188
- UPC # 783585478692
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Outside Diameter | 5.17 in |
Maximum Wire Size | 2 AWG |
Overall Length | 12.22 in |
Minimum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.5 in |
For Maximum Cable Diameter | 1.45 in |
Description
Watertight Pin and Sleeve Connector, Current Rating 60/63 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 120/208V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Glass Fuse, GGC Series, Fast-Acting, 3/4A, 250VAC, 200A at 250VAC, 10kA at 125VAC, 5 PK (GGC3/4)
- WIEGMANN Hole Seal, 4.00 In Hole dia., Steel (WAS350)
- RACO Strap, Rgd/Imc, 1-Hole, 1/2", Mall Iron (1302)
- NVENT HOFFMAN HF Side-Mount Filter Fans, Lt. Gray, ABS (HF0526414)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- HUBBELL IEC Pin and Sleeve Plug, 4P, 5W, 60A, 480V (HBL560P7W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 480V (HBL4100P7W)
- HUBBELL Pin & Slve Plug, 100A, 4P, 4W, 600VAC/250VDC (VP10477)
- HUBBELL IEC Pin & Sleeve Plug, 60 A, 480V AC, IEC Grounding, 20 hp, 3 Poles, 3 Phase, 4 Wires, Red (HBL460P7W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- SICK CABLE, YF2A15020VB5XLEAX (2096239)
- Hubbell Pin & Sleeve Plugs