Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 32A, 10 HP, Red
Mfr # HBLS432C3W
Zoro # G2481267
product price: $433.99
/ea
Free Shipping & Returns
$433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 32
- Voltage - Plugs and Receptacles 380/440V AC
- Color - Plugs and Receptacles Red
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS432C3W
- Zoro # G2481267
- UPC # 00783585550626
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 9.9 in |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.5 in |
Minimum Wire Size | 12 AWG |
Outside Diameter | 4.5 in |
Description
Pin and Sleeve Connector, Current Rating 32 A, Grounding Style IEC, Horsepower Rating 10 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 380 to 440V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Clip, H Fuse Class, 60A Max. Amps, 600V AC Max. Volts, 60A Amp Range (C08918P)
- NATIONAL HARDWARE J-BOLT ZNC PLT 1/4X4"" (N232-892)
- CULTER HAMMER Circuit Breaker, 35A, 2 Pole, 120/240V AC (BR235)
- APPLETON ELECTRIC Connector, 30A, 4P, 3W, Coppr-Free Alum, 600V (ARC3034BC)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL Pin & Slve Conn, 30A, 4P, 4W, 600VAC/250VDC (VPR3455)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL5100C7W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- ZORO SELECT Pin and Sleeve Connector, Red, 10.0 HP (BRY460C7W)
- Hubbell Pin & Sleeve Connectors