Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 5 HP, Blue
Mfr # HBLS330C6W
Zoro # G2481221
product price: $377.50
/ea
Free Shipping & Returns
$377.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS330C6W
- Zoro # G2481221
- UPC # 783585550350
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Outside Diameter | 4.5 in |
Minimum Wire Size | 12 AWG |
Maximum Wire Size | 8 AWG |
For Maximum Cable Diameter | 1.25 in |
For Minimum Cable Diameter | 0.5 in |
Overall Length | 9.9 in |
Description
Pin and Sleeve Connector, Current Rating 30/32 A, Grounding Style IEC, Horsepower Rating 5 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 250/220 to 240V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, GMA Series, Fast-Acting, 600mA, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GMA-600-R)
- DAYTON Raised Indicator Light, Red, 240V (22NY55)
- MONOPRICE 6 Outlet Metal Surge Protector Power Strip with 15ft Cord and Surface (35097)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 600V (HBL460R5W)
- HUBBELL IEC Pin and Sleeve Connector, 125A, 415V (HBL5100C6WP)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL4100C12W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- Hubbell Pin & Sleeve Connectors