Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 30 HP, Black
Mfr # HBLS530C5W
Zoro # G2481285
Free Shipping & Returns
$468.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 347/600V AC
- Color - Plugs and Receptacles Black
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS530C5W
- Zoro # G2481285
- UPC # 00783585550503
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Overall Length | 9.9 in |
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 8 AWG |
Outside Diameter | 4.5 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.5 in |
Description
Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 30 hp, Housing Color Black, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 347/600V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material PBT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, T Class, JJS Series, Fast-Acting, 250A, 600V AC, Non-Indicating (JJS-250)
- PANDUIT Cable Tie Mount, Vhb Adh., .75" X .75" (100 Pack), 100PK (ABMM-AV-C)
- TECHFLEX Braided Sleeving, 0.250 In., 100 ft., Black, Standards: UL RECOGNIZED (PTN0.25BK100)
- DISCO Micro Blade Fuse Assortment, 95 PCS (8205)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 250V (HBL3100C6W)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 208V (HBL5100C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 125V (HBL330C4W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 480V (HBL560C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 600V (HBL430C5W)
- Hubbell Pin & Sleeve Devices