Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 20 HP, Red
Mfr # HBLS530C7W
Zoro # G2481230
product price: $468.75
/ea
Free Shipping & Returns
$468.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 277/480V AC
- Color - Plugs and Receptacles Red
- Number of Poles 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS530C7W
- Zoro # G2481230
- UPC # 00094701240490
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 12 AWG |
Outside Diameter | 4.5 in |
For Maximum Cable Diameter | 1.25 in |
Overall Length | 9.9 in |
For Minimum Cable Diameter | 0.5 in |
Maximum Wire Size | 8 AWG |
Description
Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 20 hp, Housing Color Red, IP Rating IP68, IP69K, Number of Poles 4, Number of Wires 5, Phase Three, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 277/480V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Panels for Type 3R, 4, 4X, 12 and 13 Enclosures, fits 48x36, Aluminum (A48P36AL)
- EATON Nonreversing 1 NEMA Rating, 208 to 240V AC (A25CGC30B)
- ELECTRIDUCT F6 Wrap Around Braided Sleeving- 1/2" x 150ft- Black (F6-050-150-BK)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Typ (A30H2412SSLP3PT)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 208V (HBL560C9W)
- HUBBELL Pin and Sleeve Connector, 100A, 125/250V (M4100C12R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 208V (HBL520C9W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C9W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 250V (HBL430C12W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C9W)
- Hubbell Pin & Sleeve Connectors