Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 2 HP, Yellow
Mfr # HBLS330C4W
Zoro # G2481355
product price: $377.50
/ea
Free Shipping & Returns
$377.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 125V AC
- Color - Plugs and Receptacles Yellow
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS330C4W
- Zoro # G2481355
- UPC # 00783585550343
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
For Maximum Cable Diameter | 1.25 in |
Minimum Wire Size | 12 AWG |
For Minimum Cable Diameter | 0.5 in |
Outside Diameter | 4.5 in |
Overall Length | 9.9 in |
Maximum Wire Size | 8 AWG |
Description
Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 2 hp, Housing Color Yellow, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 125V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material PBT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEWART R. BROWNE MFG CO Straight Stainlss Steel Cable 1/8", 1 ft. (CABLE - 1/8)
- CONNECTICUT ELECTRIC CRCUIT BREAKR CH 2P DUAL 2/15A (CHF215)
- KNIPEX End Ferrules, 4 AWG (25mm2) Wire, PK50 (97 99 339)
- SCHNEIDER ELECTRIC 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (T02BN13G7)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL530C7W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 125V (HBL320C4W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 600V (HBL460C5W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL Ac Marine Connector (M5200CS1R)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL320C6W)
- MARINCO Cls40Frsb-A Cls Series Pnl Mnt (400A/600V) 1.125" Stud; Female-Blk (A) (CLS40FRSB-A)
- Hubbell Pin & Sleeve Devices