Shop All Pin & Sleeve Connectors
Hubbell
Pin and Sleeve Connector, 30A, 2 HP, Orange
Mfr # HBLS430C12W
Zoro # G2481328
Free Shipping & Returns
$422.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 30
- Voltage - Plugs and Receptacles 125/250V AC
- Color - Plugs and Receptacles Orange
- Number of Poles 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLS430C12W
- Zoro # G2481328
- UPC # 00783585550428
- Country of Origin United States
- Category Pin & Sleeve Connectors
Dimensions
Minimum Wire Size | 12 AWG |
For Maximum Cable Diameter | 1.25 in |
Maximum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.5 in |
Outside Diameter | 4.5 in |
Overall Length | 9.9 in |
Description
Pin and Sleeve Connector, Current Rating 30 A, Grounding Style IEC, Horsepower Rating 2 hp, Housing Color Orange, IP Rating IP68, IP69K, Number of Poles 3, Number of Wires 4, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 125/250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.25 in, For Minimum Cable Diameter 0.5 in, Grounding Grounded, Housing Material PBT
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSITECH Conduit, Non-Metal, 3/4"x100 ft, 100ft/Roll (750-34100)
- EATON Proximity Sensor, Inductive, 12mm, PNP, NO (E57-12LE10-BD)
- METRA ELECTRONICS ROUND ROCKER SWITCH WITH BLUE LED NO LEADS 20AMP, PK 5 (IBRRSB)
- U.S. WIRE & CABLE 50 Ft. 12/3 SJTW-A Pow-R-Block Extension, Round, Yellow, 300V, Illuminated Plug (76050)
- HUBBELL IEC Pin and Sleeve Connector, 100A, 480V (HBL4100C7W)
- HUBBELL Pin and Sleeve Connector, 30A, 600VAC (HBL430CS2W)
- HUBBELL Pin and Sleeve Connector, 60A, 600VAC (HBL360CS1W)
- HUBBELL IEC Pin and Sleeve Connector, 20A, 250V (HBL420C12W)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- HUBBELL IEC Pin and Sleeve Connector, 30A, 480V (HBL430C7W)
- AMPHENOL ER 7C 716S PIN PLUG (MS3106A16S1P)
- Hubbell Pin & Sleeve Connectors