Shop All Pin & Sleeve Plugs
Hubbell
Pin and Sleeve Connector, 2 Poles, 3 Wires
Mfr # HBLS360C6W
Zoro # G0977109
product price: $582.50
/ea
Free Shipping & Returns
$582.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Valox 357
- Amps - Plugs and Receptacles 60
- Voltage - Plugs and Receptacles 240V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLS360C6W
- Zoro # G0977109
- UPC # 783585478517
- Country of Origin United States
- Category Pin & Sleeve Plugs
Dimensions
Overall Length | 12.22 in |
For Maximum Cable Diameter | 1.45 in |
Minimum Wire Size | 8 AWG |
For Minimum Cable Diameter | 0.5 in |
Outside Diameter | 5.17 in |
Maximum Wire Size | 2 AWG |
Description
Watertight Pin and Sleeve Connector, Current Rating 60/63 A, Grounding Style IEC, Horsepower Rating 7 1/2 hp, Housing Color Blue, IP Rating IP68, IP69K, Number of Poles 2, Number of Wires 3, Phase Single, Resistance Properties Corrosion Resistant, Impact Resistant, Moisture Resistant, Watertight, Switch Rated Yes, Voltage Rating 250/220 to 250V AC, Cap Type Spring-Loaded Cap, Connection Orientation Straight, For Maximum Cable Diameter 1.45 in, For Minimum Cable Diameter 0.5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flush Indicator Light, Red, 120V (22NY49)
- EATON BUSSMANN Glass Fuse, GMC Series, Time-Delay, 10A, 125V AC, 200A at 125V AC, 5 PK (GMC-10-R)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 10' Long - Blue (HS359-S10-BLUE)
- WIREMOLD Internal Elbow Fitting, Gray, Aluminum (ALA4817)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 250V (HBL320P6W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 100A, 250V (HBL4100P12W)
- HUBBELL Pin and Sleeve Plug, 3P, 4W, 60A, 600VAC (HBL460PS1W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 60A, 125V (HBL360P4W)
- HUBBELL IEC Pin and Sleeve Plug, 3P, 4W, 30A, 250V (HBL430P12W)
- HUBBELL IEC Pin and Sleeve Plug, 2P, 3W, 20A, 480V (HBL320P7W)
- HUBBELL Watertight Pin and Sleeve Receptacle, Gry (HBL4200RS2W)
- Hubbell Pin & Sleeve Devices