Shop All Pin & Sleeve Receptacles
Hubbell
Pin And Sleeve 3P 4W 20A Amp 125/250V-AC Receptacle
Mfr # 420R12W
Zoro # G705752256
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Watertight Receptacle
- Body Material - Pin and Sleeve Composite
- Voltage 125/250V AC
- Amps - Plugs and Receptacles 20 A
- Color - Plugs and Receptacles Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # 420R12W
- Zoro # G705752256
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Wire Size | 14 AWG to 10 AWG |
Details
Item | Receptacle |
Type | Watertight Receptacle |
Body Material - Pin and Sleeve | Composite |
Voltage | 125/250V AC |
Amps - Plugs and Receptacles | 20 A |
Color - Plugs and Receptacles | Orange |
Phase | 1 |
Number of Poles | 3 |
Number of Wires | 4 |
Includes | Mounting Screws |
NEMA Rating | Non-NEMA |
Use With | High Ampacity Connections, Standard Sized Product |
Features | Single Flanged-Reversed |
Terminal Connection | Pressure Terminal Screws |
Current | 20 A AMP |
No. of Wires | 4W |
No. of Poles | 3P |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK M12 male 90° / M12 female 90° shielded Cube67, PUR 20AWG+22AWG shielded gn UL/CSA 10m (7000-46061-8021000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Connector, 3/4 In, Straight, Black (SHC2037CR)
- BLACKBURN Split-Bolt Connector, 8 sol to 4 sol (4H)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- HUBBELL Angle Back Box, 60A, 1" Hub, Feed-Thru, 15 (MB601W)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- HUBBELL 4-Way Angle Back Box, 60/100A, 1-1/4" Hub (MB601002W)
- HUBBELL Insulgrip Pin Sleeve Device 200Amp 4P 5W (HBL5200RS1W)
- HUBBELL Angle Back Box, 60A, 1-1/4" Hub, Feed-Thru (MB602W)
- HUBBELL Back Box, 20/30A, 3/4"Hub, Straight, Metllic (FT202W)
- HUBBELL 30 Amp Adapter (AA203055)
- Hubbell Pin & Sleeve Receptacles