Shop All Wall Switches
Hubbell
Pilot Lite Wall Swtch, 3-Way, 120/277V, 20A
Mfr # HBL1223PL
Zoro # G1841402
product price: $90.49
/ea
Free Shipping & Returns
$90.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type 3-Way
- Switch Style Toggle
- Amps AC 20 A
- Color Red
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL1223PL
- Zoro # G1841402
- UPC # 783585431901
- Country of Origin China
- Category Wall Switches
Dimensions
Minimum Wire Size | 14 AWG |
Overall Width | 1.3 in |
Maximum Wire Size | 10 AWG |
Overall Height | 1.9 in |
Length | 4.06 in |
Width | 1.31 in |
Height | 1.86 in |
Dimensions | 4.06 in x 1.31 in x 1.86 in |
Wire Size | #14 AWG to #10 AWG |
Description
Pilot Light Wall Switch, Color Red, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type 3-Way, Voltage Rating 120/277V AC, Wiring Method Back, Side, Horsepower Rating 1 hp, Maximum Wire Size 10 AWG, Minimum Wire Size 14 AWG, Number of Switches 1, Resistance Properties Shatter and Crack Resistant, Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Screw Terminals
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flexible Steel Conduit, 25 ft. L (5502-22-00)
- DAIDO Daido PE2560 No. 25-60 Chain Breaker (483701)
- NVENT HOFFMAN HOL-SEALERS Hole Seals, 1.75 Dia., Lt Gray, Steel (ASPBLG)
- EATON BUSSMANN Fuse Cover, 31 to 60A Amp Range, H, K5, RK5, RK0 UL Class (SAMI-5I)
- HUBBELL Wall Switch, 20A, Red, 1 HP, 3-Way Switch (DS320R)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Wht, Toggl (SNAP1221WNA)
- HUBBELL Wall Switch, 3-Way, 120/277V, 15A, Brn, Rockr (DS315)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Brn, Press (HBL1281)
- HUBBELL Wall Switch, 30A, White, 2-Pole Type, 2 HP (HBL3032W)
- HUBBELL Wall Switch, 4-Way, 120/277V, 20A, Wht, Toggl (HBL1224W)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Blk (SNAP2121BKNA)
- Hubbell Wall Switches