Shop All Wall Switches
Hubbell
Pilot Lit Wall Swtch, 1-Pole, 120/277V, Wht
Mfr # SNAP2121PLWNA
Zoro # G4536612
product price: $38.85
/ea
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Rocker
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP2121PLWNA
- Zoro # G4536612
- UPC # 783585186351
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.5 in |
Overall Width | 1.4 in |
Height | 1.54 in |
Length | 4.28 in |
Width | 1.44 in |
Dimensions | 4.28 in x 1.44 in x 1.54 in |
Description
Pilot Light Wall Switch, Color White, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Rocker, Wire Connection Type Modular Wiring, Grounding Grounded, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY DOCTOR Toggle Switch, SPST, Red, Panel Mount (20503)
- ZORO SELECT Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, Ivory (DRS15ITR)
- RITTAL Hole Seal, 1.25 In Hole dia., Steel (OHSSPBC)
- REMKE Cord Grip, SS, 3/4" NPT, .688-.812 (RSSS-213)
- HUBBELL Wall Swtch, 1-Pol, 120/277V, 30A, Ivry, Toggl (HBL3031I)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556I)
- HUBBELL Wall Swtch, 4-Way, 20A, SS, Barrl Key Lockng (HBL1224RKL)
- HUBBELL Wall Switch, 1-Pole, Wiring Module, 20A, Gry (SNAP1221GYNA)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556GY)
- HUBBELL Wall Switch, 120/277V, 15A, 3-Position (HBL1556)
- LEVITON Rotry Fan Contrl5Amp Wht (06616-00W)
- Hubbell Wall Switches