Shop All Wall Switches
Hubbell
Pilot Lit Wall Swtch, 1-Pole, 120/277V, 20A
Mfr # SNAP1221PLWNA
Zoro # G4577036
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Switch Type Single Pole
- Switch Style Toggle
- Amps AC 20 A
- Color White
- Voltage AC 120 to 277
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # SNAP1221PLWNA
- Zoro # G4577036
- UPC # 783585186238
- Country of Origin United States
- Category Wall Switches
Dimensions
Overall Height | 1.7 in |
Overall Width | 1.3 in |
Width | 1.3 in |
Length | 4.18 in |
Height | 1.74 in |
Dimensions | 4.18 in x 1.3 in x 1.74 in |
Description
Pilot Light Wall Switch, Color White, Current Rating 20 A, Pilot Light Yes, Switch Function Maintained, Switch Type Single Pole, Voltage Rating 120/277V AC, Wiring Method Back, Horsepower Rating 2 hp, Locking Style Not Applicable, Number of Switches 1, Resistance Properties Impact Resistant, Standards UL Listed, Switch Style Toggle, Wire Connection Type Modular Wiring, Housing Material Thermoplastic, Market Industrial, Maximum Operating Temperature 75 Degrees C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Transformer, 100 VA, 55 °C, 120V AC, 240/480V AC (31EG84)
- REMKE Safety Spring, Bus Drop, 40 lb., Zinc Pltd (203-02-001)
- MELTRIC 63-14043-843 RECEPTACLE PADLOCK PAWL (63-14043-843)
- ANCOR Black 14 AWG Primary Wire - 100' (104010)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Red (SNAP1221PLRNA)
- HUBBELL Pilot Lit Wall Swtch, 1-Pole, 120/277V, Blk (SNAP2101PLBKNA)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 15A, Gry, Toggl (SNAP1201GYNA)
- HUBBELL Illuminated Wall Switch, 1-Pole, 20A, Wht (SNAP1221ILWNA)
- HUBBELL 4 Way Toggle Switch White Color (RS415W)
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- LEVITON Occupncy Univ Switch La (DOS02-1LT)
- Hubbell Lighting Controls