Shop All Single Pole Devices
Hubbell
Paralleling Tee, Wht, Female-Male-Male
Mfr # HBLPTW
Zoro # G6803553
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLPTW
- Zoro # G6803553
- UPC # 783585113166
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 4.65 in |
Overall Height | 3.18 in |
Overall Width | 1.54 in |
Description
Paralleling Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color White, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Wall Timer Switch, 120/277VAC, 1800W, 16A (SS703Z)
- HUBBELL IEC Pin and Sleeve Connector, 60A, 250V (HBL460C12W)
- KNIPEX End Ferrules, 10 AWG (6.0mm2) Lo, PK100 (97 99 356)
- US HARDWARE Plate Wall Snapon Rv Ivr (E-104C)
- HUBBELL Paralleling Tee, Blk, 600VAC/250VDC (HBLPTBK)
- HUBBELL Receptacle, Stud, Wht, Female, Taper Nose (HBL15FRSW)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Connector, Double Set Screw, Grn, Male (HBL400MGN)
- HUBBELL Tapping Tee, Blue, 150AC/DC, Taper (HBL15TBL)
- HUBBELL Connector, Double Set Screw, Red, Male (HBL400MR)
- HUBBELL Connectr, 3R, 4X, 12, Male, Orange, 6 to 2/0 (HBL300MO)
- Hubbell Single Pole Devices