Shop All Single Pole Devices
Hubbell
Paralleling Tee, Orng, Female-Male-Male
Mfr # HBLPTO
Zoro # G6769393
Free Shipping & Returns
$92.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- Amps AC/DC 300/400AC/DC
- NEMA Rating 12, 3R, 4X
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Hubbell
- MFR # HBLPTO
- Zoro # G6769393
- UPC # 783585113142
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 4.65 in |
Overall Width | 1.54 in |
Overall Height | 3.18 in |
Description
Paralleling Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Orange, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, EHD Series 20A, 2 Pole, 480V AC (EHD2020)
- POWER FIRST Power Cord, 5-15P, SJT, 12 ft., Blk, 10A, 18/3 (1FD83)
- BUYERS PRODUCTS Black Pre-Wired 6-Switch Panel 4-On/Off 2-Momentary (6391206)
- SQUARE D Relay, 240VAC Coil Volts, 4PDT (8501RS14V14)
- HUBBELL Double Connector, 600VAC/250VDC, Red (HBLDMR)
- HUBBELL Tapping Tee, Blu, Female-Female-Male (HBLTBL)
- HUBBELL Double Connector, Grn, Female-Female, Taper (HBLDFGN)
- HUBBELL Receptacle, Stud, Grn, Female, Taper (HBL15FRSGN)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, 8-2 (HBL15MBK)
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Hubbell Single Pole Devices