Shop All Single Pole Devices
Hubbell
Paralleling Tee, Blue, Taper Nose, Ser 15
Mfr # HBL15PTBL
Zoro # G6651881
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tee
- Series 15
- Amps AC 150 A
- Amps AC/DC 150AC/DC
- NEMA Rating 12, 3R, 4X
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15PTBL
- Zoro # G6651881
- UPC # 783585458588
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 4.22 in |
Overall Width | 0.86 in |
Overall Height | 2.67 in |
Display Size | Standard |
Description
Paralleling Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Male-Male-Female, Housing Color Blue, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.67 in, Overall Length 4.22 in, Overall Width 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Acoustical Tee and T-Bar Fasteners, 2 Gang, Steel, Octagon (BA50F)
- KIPP Tube Clamp W. Foot For Linear Actuator, Type=50, Aluminum Black Powder-Coated, Comp:Steel (K0499.50)
- EATON BUSSMANN Glass Fuse, GDC Series, Time-Delay, 630mA, 250V AC, 35A at 250V AC, 5 PK (GDC-630MA)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 0.5A, 600V AC, Non-Indicating (KTK-R-1/2)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Receptacle, Taper Nose, 4-4/0, Female, Red (HBLFRBR)
- HUBBELL Connector, Double Set Screw, Blu, Taper (HBL400FBL)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- HUBBELL Single Pole Connector, Weather Cover, Blue (HBL15NCBL)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- HUBBELL Receptacle, Grn, Male, Taper Nose, Ser 16 (HBLMRBGN)
- Hubbell Single Pole Devices