Shop All Single Pole Devices
Hubbell
Paralleling Tee, Blk, 600VAC/250VDC
Mfr # HBLPTBK
Zoro # G6728775
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tees and 3-Fers
- Series 16
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 300/400AC/DC
- Single Pole Device Style Taper Nose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBLPTBK
- Zoro # G6728775
- UPC # 783585113104
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Height | 3.18 in |
Overall Length | 4.65 in |
Overall Width | 1.54 in |
Description
Paralleling Tee, Contact Material Brass, Current Rating 400 A, Gender Configuration Male-Male-Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 16, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 3.18 in, Overall Length 4.65 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE SEA SYSTEMS Blue Sea 7059 30A Push Button Thermal with Quick Connect Terminals (7059)
- LITTELFUSE Midget Fuse, FLM Series, Time-Delay, 7A, 250V AC, Non-Indicating, 10kA at 250V AC (FLM007)
- SCHNEIDER ELECTRIC Pilot Light Complete, Red, Incandescent (9001KP1R9)
- EATON Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (M22M-WRS-A1)
- HUBBELL Connector, Double Set, Blk, Taper Nose, Male (HBL300MBK)
- HUBBELL Receptacle, Male, Black, Taper Nose (HBL15FRBK)
- HUBBELL Double Connctr, 300/400A, Org, Femal-Female (HBLDFO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLFRSBL)
- HUBBELL Receptacle, Double Set, Male, Blk, Taper (HBLMRBBK)
- HUBBELL Receptacle, Female, Blk, 600VAC/250VDC (HBLFRBK)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- Hubbell Single Pole Devices