Shop All Single Pole Devices
Hubbell
Paralleling Tee, 600VAC/250VDC, Taper
Mfr # HBL15PTBK
Zoro # G7070542
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Tee
- Series 15
- Amps AC 150 A
- NEMA Rating 12, 3R, 4X
- Amps AC/DC 150AC/DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # HBL15PTBK
- Zoro # G7070542
- UPC # 783585458571
- Country of Origin China
- Category Single Pole Devices
Dimensions
Overall Length | 4.22 in |
Overall Height | 2.67 in |
Overall Width | 0.86 in |
Display Size | Standard |
Description
Paralleling Tee, Contact Material Brass, Current Rating 150 A, Gender Configuration Male-Male-Female, Housing Color Black, Housing Material Thermoplastic Elastomer, Voltage Rating 250V DC, 600V AC, NEMA Enclosure Rating 12, 3R, 4X, Product Type Paralleling Tee, Compatible with Series 15, Maximum Operating Temperature 75 Degrees C, Minimum Operating Temperature -40 Degrees C, Overall Height 2.67 in, Overall Length 4.22 in, Overall Width 0.86 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Forklift Limiter Fuse, CNL Series, 200A, Time Delay, 80VAC, Bolt-On (CNL200)
- AIROTRONICS Encapsulated Timer Relay, 10A, Relay, LED (MC2003601H)
- SIEMENS Guard, Metal, For Non Illum Push Button (52AAGP)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 100A Amp Range, 300V AC/DC Volt Rating (LFT30100FBC)
- HUBBELL Connector, 3R, 4X, 12, Female, Yellow, 2/0 to 4/0 (HBL400FY)
- HUBBELL Receptacle, 4 to 4/0, Male, Brwn, Taper (HBLMRSBN)
- HUBBELL Single Pole Connector, Non-Met Cover, Yllw (HBLNCY)
- HUBBELL Single Pole Connector, Snap Cover, Black (HBLSCCBK)
- HUBBELL Receptacle, Org, Male, Stud, Taper Nose (HBLMRSCO)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, White (HBLFRSW)
- HUBBELL Connector, Male, White, 4 to 4/0, Stud (HBLMRSCW)
- Hubbell Single Pole Devices