Shop All Tool Balancer
Hubbell
Over Hang Cable, 1-25Lb, w/Safety Clip
Mfr # OC8MB-05
Zoro # G604836859
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Safety Clip
- Overall Length 5 ft
- Product Type Over Hang Cable
- Minimum Tool Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hubbell
- MFR # OC8MB-05
- Zoro # G604836859
- UPC # 783246009616
- Country of Origin United States
- Category Tool Balancer
Dimensions
Overall Length | 5 ft |
Overall Diameter | 8 mm |
Details
Item | Over Hang Cable |
Material | Steel |
Includes | Safety Clip |
Product Type | Over Hang Cable |
Minimum Tool Weight | 1 lb |
Number of Pieces | 1 |
Compatible Manufacturer Model Number | WS50-BTL, WS60-BT |
Maximum Tool Weight | 25 lb |
Description
Overhang Cable-Series Bh-8Mm X 5Ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Roll Pin Punch, 7/32 In Tip, 5 7/8 In L (2AJG2)
- BON TOOL Screed, 3/4" X 4" X 1 Foot 6" Reinforced H Aluminum (24-115)
- PROTO Combination Wrench, Metric, 12mm Size (J1212MASD)
- OSG Die Item, 1/2"-14 Die Thread, 2" W (2734600)
- HUBBELL Tool Balancer, 66.0-88.0 lb. Capacity (BH-40)
- HUBBELL Tool Balancer, 33.0-48.0 lb. Capacity (BH-22)
- HUBBELL Tool Balancer3-7Lb, 8 ft L, w/o Lock (BG-03)
- HUBBELL Tool Balancer, For Tool 22-27 Lb, No Lock (BG-25)
- HUBBELL Tool Retractor (TQV1230)
- HUBBELL Tool Retractor, 8.0 Ft, For 5.0-10.0 Lb (BG-07)
- TECNA Tool Balancer, 79" Stroke, 8.82-13.2 lb Capacity (9322)
- Hubbell Tool Balancer